Zoro Homepage

Darrow, 13 Inch LED Flush Mount, Vintage Brass, Acrylic Panels

  • Mfr # 62/2012

  • Zoro # G813335914


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Vintage Brass
Color temp
3000K
Voltage
120 to 277V
Height
3.88 in
Lumens
2400L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2012
Zoro #
G813335914
UPC #
45923620126
Country of Origin
China

Dimensions

Height
3.88 in
Diameter
13.25 in

Details

Housing Finish
Vintage Brass
Color temp
3000K
Voltage
120 to 277V
Lumens
2400L
Watts
30W
Dimmable
Yes
Material
Steel
Features
Sloped Ceiling Compatible
Application
Lighting
Color
Brass
Glass Finish
No Glass
CRI
90
Standards
cETLus - Listed; FCC; Dry; RoHS
Type
Integrated LED
Shade / Lens Finish
Textured Acrylic Panels
Average Life (Hours)
30000
Location Rating
Dry
Style
Transitional

Description

The Darrow 62-2012 LED flush mount is not just a lighting fixture; it's a testament to the artistry of design. The chic vintage brass adds a rich patina, bestowing a sleek character to your space, all crafted together in a contemporary and arresting design. The allure is heightened by the distinctive, water effect on the textured acrylic panels, casting a mesmerizing play of light and shadow that transforms any room into a captivating haven. A symphony of sophistication, making a statement without overpowering its surroundings. Elevate your home with Darrow, where vintage brass meets water-inspired elegance, ushering in a new era of transitional design for the modern home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.