Zoro Homepage

Darrow, 13 Inch LED Semi Flush, Matte Black, Acrylic Panels

  • Mfr # 62/2001

  • Zoro # G413335994


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Features
Sloped Ceiling Compatible
Height
7.5 in
Outside Diameter
13.75 in
Voltage
120 to 277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2001
Zoro #
G413335994
UPC #
45923622878
Country of Origin
China

Dimensions

Height
7.5 in
Outside Diameter
13.75 in

Details

Finish
Matte Black
Features
Sloped Ceiling Compatible
Voltage
120 to 277V
Application
Lighting
Glass Finish
No Glass
Color
Black
Material
Steel
Standards
cETLus - Listed; FCC; Dry
Type
Integrated LED
Watts
30W
Dimmable
Yes
Location Rating
Dry
Average Life (Hours)
30000
Color Temp.
3000K
CRI
90
Shade / Lens Finish
Textured Acrylic Panels
Style
Transitional
Lumens
2400L

Description

The Darrow 62-2001 LED semi-flush mount is not just a lighting fixture; it's a testament to the artistry of design. The chic matte black adds a rich patina, bestowing a sleek character to your space, all crafted together in a contemporary and arresting design. The allure is heightened by the distinctive, water effect on the textured acrylic panels, casting a mesmerizing play of light and shadow that transforms any room into a captivating haven. A symphony of sophistication, making a statement without overpowering its surroundings. Elevate your home with Darrow, where vintage brass meets water-inspired elegance, ushering in a new era of transitional design for the modern home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.