Decker 2-Light Medium Flush Fixture with Clear and Frosted Glass

  • Mfr # 60-4651

  • Zoro # G3388679


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Housing Finish
Brushed Nickel
Mounting
Flush
Voltage
120V
Collection Name
Decker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4651
Zoro #
G3388679
UPC #
45923646515
Country of Origin
China

Dimensions

Height
7 in
Diameter
13 in

Details

Housing Finish
Brushed Nickel
Mounting
Flush
Voltage
120V
Number of Lights
2
Collection Name
Decker
Fixture Series
Decker
Bulb Technology
Incandescent
Includes
Mounting Hardware
Dimmable
Lamp Dependent
Standards
cULus, Damp Location Listed
Housing Material
Glass / Metal
Lamp Watts
60W
Lamp Included
No
Finish
Frost
Lamp Base
Medium
Application
Indoor
Lamp Shape
A19

Description

The Decker 60-4651 is a well thought -out assembly of finely crafted machined style parts. Decker's double glass shade design creates a unique glow which adds depth and mood to this family. Decker's industrial style is perfectly suited to work well with many design elements used today. Available in Sudbury Bronze with Clear and Cream glass shades or Brushed Nickel with Clear and Frosted glass shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.