Shop Z-LITE
See all product information
Create Account
Viviana Chandelier, 8-Light, 19.75 In.W x 12 In.H, Polished Nickel/Alabaster
- Mfr # 345P20-PN
- Zoro # G911800147
product price:Â
$
744.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Collection
Viviana
Standards
CUL/cETLu
Length
19.75"
Series
Viviana
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 345P20-PN
- Zoro #
- G911800147
- UPC #
- 685659179446
- Country of Origin
- China
Dimensions
- Length
- 19.75"
- Width
- 19.75 in
- Height
- 12 in
- Cord/Wire Length
- 110"
- Canopy Dimensions
- 5x5
- Chain Length
- Rods: 6x12" + 1x6" + 1x3"
Description
An inspired Art Deco motif plays out to deliver ambient lighting with a commitment to eloquent design aesthetics. Choose this decadent eight-light pendant from the Viviana collection to deliver impacting ambiance with alabaster-like strips alternating in length and arranged around a squared polished nickel finish steel frame. Whimsical rivot detailing adds an industrial feel to this pendant that goes with the flow as it complements a gritty rendition of toned-down glam in a kitchen or entryway.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.