Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuvo Decker 2 Light Vanity Fixture Clear & Frosted Glass Brushed 60-4642

Decker 2 Light Vanity Fixture Clear & Frosted Glass Brushed (Discontinued)

  • Mfr # 60-4642
  • Zoro # G3388749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4642
Zoro #
G3388749
UPC #
45923646423
Country of Origin
China

Dimensions

Height
10-1/4"
Width
13-3/4"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall Sconce
Number of Lights
2
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Collection
Decker
Fixture Series
Decker

Description

Wall Fixture,2L,Vanity,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.