This item is Discontinued.

Nuvo Del LED Mini Pendant White Opal Glass Brushed Nickel Finish 62-877

Del LED Mini Pendant White Opal Glass Brushed Nickel Finish (Discontinued)

  • Mfr # 62-877
  • Zoro # G3401303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-877
Zoro #
G3401303
UPC #
-
Country of Origin
China

Dimensions

Height
9-1/4"
Width
6-3/4"

Details

Housing Finish
Brushed Nickel
Lamp Type
Led
Voltage
120v
Number of Lights
1
Light Type
Circular LED
Collection
Del LED
Fixture Series
Del

Description

Mini Pendant Fixture,1L,LED,Br Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.