This item is Discontinued.

Nuvo Denver 1 Light Vanity Fixture Polished Nickel Finish Polishe 60-6221

Denver 1 Light Vanity Fixture Polished Nickel Finish Polishe (Discontinued)

  • Mfr # 60-6221
  • Zoro # G3396108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6221
Zoro #
G3396108
UPC #
45923462214
Country of Origin
China

Dimensions

Height
10.13"
Width
4.63"

Details

Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Collection
Denver
Fixture Series
Denver

Description

Wall Fixture,1L,Vanity,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.