Denver 4 Island Pendant Fixture Polished Nickel Finish Polis (Discontinued)
- Mfr # 60-6228
- Zoro # G3396150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-6228
Zoro #
G3396150
UPC #
-
Country of Origin
Unknown
Dimensions
Height
17-1/2"
Length
3.63"
Width
3.63"
Details
Housing Finish
Polished Nickel
Lamp Type
incandescent
Voltage
120v
Number of Lights
4
Light Type
A19 Bulb, 400W Max.
Style
Contemporary
Fixture Series
Denver
Collection
Denver
Description
Island Pendant Fixture,4L,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.