Zoro Homepage

Destin 1-Light E26 Pendant, E26, Black And Silver Accent, Clear Ribbed

  • Mfr # 60/7705

  • Zoro # G808455788


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
13.25"
Housing Finish
Clear Ribbed
Mounting
Hanging
Voltage
120 V
Light Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7705
Zoro #
G808455788
UPC #
045923677052
Country of Origin
China

Dimensions

Height
13.25"
Diameter
14"

Details

Housing Finish
Clear Ribbed
Mounting
Hanging
Voltage
120 V
Light Type
Medium
Style
Contemporary
Shade Type
Shade Material
Item
Pendants
Finish
Black / Silver Accents
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Standards
cULus, Rated for Damp Location
Material
Steel
Lamp Watts
60 W
Lamp Included
1

Description

The fine balance is Destin's 60-7705 medium pendant light's strongest asset, and the stylish glass and lovely details set it apart from traditional lighting. Clear glass curves over the bulbs, subtly showcasing the light through ribbed detailing. Mimicking the ribbed details on the mounting plate creates cohesion in the design, and the black finish is highlighted softly with silver rubbing. A perfect luminaire to update any dining table or eat-in-kitchen lighting with its great design finishes and overall appeal, Destin is picture-perfect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.