Diego LED Outdoor Flush Fixture with Satin Amber Glass

  • Mfr # 62-643

  • Zoro # G3400113


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
5.25 in
Light Technology
LED
Watts
60W
Lumens
1660L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62-643
Zoro #
G3400113
UPC #
45923326431
Country of Origin
China

Dimensions

Height
5.25 in
Dia. (In.)
13 in

Details

Voltage
120V
Light Technology
LED
Watts
60W
Lumens
1660L
Finish
Mahogany Bronze
Fixture Series
Diego
Lamp Included
Yes
Color Temp.
3000K
CRI
90+
Mounting
Flush
Standards
cETLus, Wet Location Listed
Housing Material
Plastic
Number of Lights
2
Application
Outdoor Lighting
Lamp Base
Medium
Lamp Shape
A19

Description

SATCO|NUVO's SF76-531 outdoor double flood light lamp holder with motion sensors adds peace of mind and safety for outdoor lighting applications. Both shielded light heads swivel for versatility when lighting your exterior spaces. The rugged bronze finish blends in seamlessly with most applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.