Shop Z-LITE
See all product information
Create Account
Portland 2 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
- Mfr # 531-2-536P-ORB
- Zoro # G905836992
product price:Â
$
1,288.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Watts
100
Bulb Base Type
Medium
Housing Material
Aluminum
Length
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 531-2-536P-ORB
- Zoro #
- G905836992
- UPC #
- 685659139556
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Watts
- 100
- Bulb Base Type
- Medium
- Housing Material
- Aluminum
- Standards
- ETL/CETL Certified
- Number of Lamps
- 2
- Dimmable
- Yes
- Series
- Portland
- Rated Location
- Wet
- Shade Material
- Glass
- Shade Finish
- Clear Seedy
Dimensions
- Length
- 8"
- Height
- 99"
- Width
- 8"
Description
In rubbed bronze this outdoor overhead post light delivers a pair of lantern-inspired lights that illuminate a front or back path. Perfect for a larger area, the light features clean lines and a transitional silhouette that enhances any aesthetic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.