This item is Discontinued.

Nuvo Diego LED Outdoor Hanging with Satin Amber Glass 62-645

Diego LED Outdoor Hanging with Satin Amber Glass (Discontinued)

  • Mfr # 62-645
  • Zoro # G3400131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62-645
Zoro #
G3400131
UPC #
45923326455
Country of Origin
China

Dimensions

Height
14.75 in
Dia. (In.)
9 in

Details

Voltage
120V
Light Technology
LED
Watts
60W
Lumens
810L
Finish
Mahogany Bronze
Fixture Series
Diego
Housing Material
Die-cast Aluminum
Mounting
Hanging
Standards
cETLus, Damp Location Listed
Color Temp.
2700K
Lamp Included
Yes
CRI
82
Number of Lights
1
Lamp Base
Bi Pin GU24
Lamp Shape
A19
Application
Outdoor Lighting

Description

Outdoor Hanging Fixture,1L,LED Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.