Diego LED Outdoor Large Wall with Satin Amber Glass

  • Mfr # 62-642

  • Zoro # G3400107


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9 in
Height
14 in
Length
9.75 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-642
Zoro #
G3400107
UPC #
45923326424
Country of Origin
China

Dimensions

Width
9 in
Height
14 in
Length
9.75 in

Details

Voltage
120V
Light Technology
LED
Watts
60W
Lumens
830L
Finish
Mahogany Bronze
Fixture Series
Diego
Housing Material
Glass / Steel
Standards
cETLus, Wet Location Listed
Mounting
Wall Sconce
Lamp Included
Yes
Color Temp.
3000K
CRI
90+
Number of Lights
1
Lamp Shape
A19
Application
Outdoor Lighting
Lamp Base
Medium

Description

Illuminate your evenings and create unforgettable moments with the Central Park 60-3468 outdoor wall lantern, with its traditional style and design. Constructed in die-cast aluminum featuring a powder-coated old bronze finish, ensuring durability and longevity for years to come. The lantern showcases clear beveled glass panels that delicately capture and reflect the light, highlighting the timeless details on the fixture body, arm, and backplate. Its exquisite design seamlessly blends with many architectural elements to enhance the beauty of your outdoor spaces, welcome your guests in style and flair with Central Park.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.