Diesel 3 Light Horizontal Sconce Khaki Fabric Shade Hazel Br (Discontinued)
- Mfr # 60-4438
- Zoro # G3387839
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-4438
Zoro #
G3387839
UPC #
-
Country of Origin
Unknown
Dimensions
Height
7"
Width
22"
Details
Housing Finish
Hazel Bronze
Lamp Type
incandescent
Mounting
Wall
Number of Lights
3
Light Type
A19 Bulb Medium Base 60W Max.
Style
Contemporary
Collection
Diesel
Fixture Series
Diesel
Description
Wall Fixture,3L,Fabric Shade Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.