Diesel 3 Light Vertical Sconce Slate Gray Fabric Shade Polis (Discontinued)
- Mfr # 60-4449
- Zoro # G3388012
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-4449
Zoro #
G3388012
UPC #
-
Country of Origin
Unknown
Dimensions
Height
18"
Width
6"
Details
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
3
Light Type
A19 Bulb Medium Base 60W Max.
Style
Contemporary
Fixture Series
Diesel
Collection
Diesel
Description
Wall Fixture,3L,Fabric Shade Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.