Diesel 4 Light Round Pendant Khaki Fabric Shade Hazel Bronze (Discontinued)
- Mfr # 60-4433
- Zoro # G3387848
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-4433
Zoro #
G3387848
UPC #
-
Country of Origin
Unknown
Dimensions
Height
27-3/8"
Width
21"
Details
Housing Finish
Hazel Bronze
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
4
Light Type
A19 Bulb, 60W Max.
Style
Contemporary
Fixture Series
Diesel
Collection
Diesel
Description
Pendant Fixture,4L,Fabric Shade,Bnz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.