Zoro Homepage

Dover 1-Light Medium Pendant - White with Vintage Brass

  • Mfr # 60/7412

  • Zoro # G703531853


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Voltage
110
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7412
Zoro #
G703531853
UPC #
45923600791
Country of Origin
China

Dimensions

Height
10
Diameter
13.75
Overall Height
46.5

Details

Lamp Type
A19
Voltage
110
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
Shade Color Family
White
Included
(2) 6 inch and (2) 12 inch rods
Finish
White / Vintage Brass
Material
Steel
Watts
60
Dimmable
Lamp Dependent
Includes
(2) 6 inch and (2) 12 inch rods
Lamp Watts
60
Standards
cETLus
Lighting Technology
Incandescent
Lamp Included
No
Lamp Type - Fixtures
A19
Weight
4.46
For Use With
Indoor Lighting

Description

With subtle detailing, the Dover 60-7412 medium pendant is graceful yet unassuming. The simple white shade features a white lining to reflect the light, and the trim is finished in vintage brass to match the fixture's body. Place a trio of them over the kitchen island for added light or over nightstands in a bedroom as a permanent lighting solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.