Zoro Homepage

Dover 3-Light Large Pendant Vintage Brass with Clear Glass

  • Mfr # 60/7416

  • Zoro # G503531893


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Height
13.75
Lamp Type
A19
Voltage
110
Number of Lights
1
Style
Mid-Century Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7416
Zoro #
G503531893
UPC #
45923600838
Country of Origin
China

Dimensions

Height
13.75
Diameter
20
Overall Height
50.25

Details

Lamp Type
A19
Voltage
110
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Glass
Shade Color Family
Clear
Included
(2) 6-inch and (2) 12-inch rods
Finish
Vintage Brass
Lighting Technology
Incandescent
Lamp Type - Fixtures
A19
Watts
60
Dimmable
Lamp Dependent
Material
Steel
Standards
cETLus
Lamp Included
No
Lamp Watts
60
Includes
(2) 6-inch and (2) 12-inch rods
For Use With
Indoor Lighting
Weight
8.75

Description

With subtle detailing, the Dover 60-7416 large pendant is graceful yet unassuming. The simple clear glass shade features trim finished in vintage brass to match the fixture's body. Place a trio of them over the kitchen island for added light or over nightstands in a bedroom as a permanent lighting solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.