This item is Discontinued.

Nuvo Dylan 1 Light Mini Pendant Etched Opal Glass LED Omni Includ, Width: 7" 62-402

Dylan 1 Light Mini Pendant Etched Opal Glass LED Omni Includ, Width: 7" (Discontinued)

  • Mfr # 62-402
  • Zoro # G3399669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-402
Zoro #
G3399669
UPC #
045923324024
Country of Origin
Unknown

Dimensions

Height
46-1/4"
Width
7"

Details

Housing Finish
Polished Nickel
Lamp Type
Led
Number of Lights
1
Light Type
GU-24 LED Omni 'A' Bulb
Style
Transitional
Fixture Series
Dylan
Collection
Dylan

Description

Mini Pendant Fixture,1L,LED,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.