Dylan 1 Light Wall Sconce Etched Opal Glass LED Omni Include (Discontinued)
- Mfr # 62-401
- Zoro # G3399687
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-401
Zoro #
G3399687
UPC #
045923324017
Country of Origin
Unknown
Dimensions
Height
6-3/8"
Width
13"
Details
Housing Finish
Polished Nickel
Lamp Type
Led
Mounting
Wall
Number of Lights
1
Light Type
A19 Bulb Medium Base 10.5W
Style
Transitional
Fixture Series
Dylan
Collection
Dylan
Description
Wall Fixture,1L,Sconce,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.