Dylan 3 Light Pendant Etched Opal Glass LED Omni Included Ma (Discontinued)
- Mfr # 62-415
- Zoro # G3399650
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-415
Zoro #
G3399650
UPC #
045923324154
Country of Origin
Unknown
Dimensions
Height
21"
Width
18"
Details
Housing Finish
Mahogany Bronze
Lamp Type
Led
Number of Lights
3
Light Type
GU-24 Omni 'A' Bulb, 29.4W Max.
Style
Transitional
Fixture Series
Dylan
Collection
Dylan
Description
Pendant Fixture,3L,LED,Opal Glass,Bnz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.