
Easton 1-Light Pendant - Polished Nickel Finish - White Linen Shade
Mfr # 60/7971
Zoro # G111695246
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Height
19.88 in
Length
9.75 in
Width
9.75 in
Voltage
120V
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7971
Zoro #
G111695246
UPC #
45923639975
Country of Origin
China
Dimensions
Height
19.88 in
Length
9.75 in
Width
9.75 in
Rod Length
36 in
Details
Voltage
120V
Style
Transitional
Shade Material
Linen
Finish
Polished Nickel
Includes
Mounting hardware and accessories; (2) 6 inch Rods; (2) 12 inch Rods; (1) 12 foot Wire
Dimmable
Lamp Dependent
Housing Material
Steel
Standards
cULus - Certified
For Use With
Interior lighting
Lamping Technology
Incandescent
Amps
0.833A
Sloped Ceiling Compatible
Yes
Lamp Shape
A19
Up or Down Installation
Down
Location Rating
Dry
Indoor/Outdoor
Indoor
Lamp Base
Medium
Shade Finish
White Linen
Shade Shape
Cylinder
Description
Classic design is perfectly showcased with the Easton pendants, bringing traditional design, and refined details, to name a few of the characteristics of this beautiful series. A white linen cylinder-style shade softly diffuses illumination for romantic, yet suitable lighting for any location you desire. Understated elegance to add drama to an entryway, a warm glow in a dining room, and an inviting silhouette in a kitchen, these pendants come in two sizes with one-light, or three-light configurations, ideal for creating a welcoming and relaxing environment. Available in burnished brass and polished nickel, the Easton pendant is superior lighting in a sophisticated package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.