Elizabeth 1 Light Mini Pendant Frosted Glass Sudbury Bronze (Discontinued)
- Mfr # 60-5697
- Zoro # G3393420
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5697
Zoro #
G3393420
UPC #
-
Country of Origin
Unknown
Dimensions
Height
51"
Width
6"
Details
Housing Finish
Sudbury Bronze
Lamp Type
incandescent
Number of Lights
1
Light Type
A19 Bulb, 60W Max.
Style
Traditional
Collection
Elizabeth
Fixture Series
Elizabeth
Description
Mini Pendant Fixture,1L,Glass,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.