Elizabeth 1 Light Vanity Fixture Frosted Glass Brushed Nicke (Discontinued)
- Mfr # 60-5591
- Zoro # G3393028
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5591
Zoro #
G3393028
UPC #
-
Country of Origin
Unknown
Dimensions
Height
11-1/8"
Width
6"
Details
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Number of Lights
1
Light Type
A19 Bulb Medium Base 60W Max.
Style
Traditional
Fixture Series
Elizabeth
Collection
Elizabeth
Description
Wall Fixture,1L,Vanity,Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.