Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ellusion LED Large Wall Sconce - 13W Matte Black Finish with Seeded Glass

  • Mfr # 62/1513

  • Zoro # G0467233


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes-Dimmable
Fixture Voltage
120V
Length
2.38 in
Standards
cETLus - Listed, Damp Location Listed
Lamp Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1513
Zoro #
G0467233
UPC #
045923681196
Country of Origin
China

Dimensions

Height
14.38 in
Width
4.75 in
Length
2.38 in

Details

Dimmable
Yes-Dimmable
Fixture Voltage
120V
Finish
Matte Black
Item
Fixture, Sconce, LED, 13W, 120V, Matte B
Standards
cETLus - Listed, Damp Location Listed
Lamp Included
Integrated
Housing Material
Aluminum / Glass / Steel
Lamp Watts
13W
Bulb Technology
LED
Includes
Mounting Hardware
Application
Indoor
Glass Finish
Clear Seeded
Collection
Ellusion
Lamp Base
Integrated
Lamp Shape
Integrated LED
Number of Bulbs
1

Description

The Ellusion 62-1513 LED large wall sconce in a matte black finish with clear seeded glass lends a modern look to your room. Elegantly illuminate living rooms, dining rooms, and hallways with this contemporary, 13-watt wall sconce. Dimmable and stylish, this sconce delivers 30,000 hours of warm white light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.