Zoro Homepage

Emma 4-Light Large Pendant - Dark Bronze Finish

  • Mfr # 60/7952

  • Zoro # G511695259


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Height
26.5 in
Length
20 in
Voltage
120V
Style
Transitional
Finish
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7952
Zoro #
G511695259
UPC #
045923639845
Country of Origin
China

Dimensions

Height
26.5 in
Length
20 in
Width
20 in
Chain Length
48 in

Details

Voltage
120V
Style
Transitional
Finish
Dark Bronze
Standards
cULus - Certified
Includes
Mounting hardware and accessories; (1) 48 inch Chain; (1) 12 foot Wire
Housing Material
Steel
Dimmable
Lamp Dependent
For Use With
Interior lighting
Indoor/Outdoor
Indoor
Location Rating
Dry
Lamp Shape
Candle
Lamp Base
Candelabra
Up or Down Installation
Up
Lamping Technology
Incandescent
Amps
0.500A
Sloped Ceiling Compatible
Yes
Shade Shape
Square

Description

A stylish lighting fixture that combines transitional elements with minimal design, Emma is a knockout. The warmth of the three lovely finishes to choose from on the simple framework is highlighted by four candelabra bulbs, exuding elegant charm without excessive ornamentation. The fixture is versatile at its finest, taking center stage as the focal point of a room's design or as a backdrop to suit any dcor. Greet your guests to a romantic ambiance in an entryway or illuminate an enchanting evening in a dining room. Choose a small or large-size pendant, finished in burnished brass, matte black, or dark bronze. Whichever space you choose, Emma is sure to be stunning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.