Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empire 2-Light 15 in. Vanity - with Alabaster Glass Bell Shades Color

  • Mfr # 60-6078

  • Zoro # G3395633


product price: $67.99
/ea

Key Features

Length
8 in
Width
14.88 in
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Mounting
Wall - Up or Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6078
Zoro #
G3395633
UPC #
45923660788
Country of Origin
China

Dimensions

Height
6.13 in
Length
8 in
Width
14.88 in

Details

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Mounting
Wall - Up or Down
Voltage
120V
Number of Lights
2
Lamp Watts
100W
Standards
cETLus - Listed, Damp Location Listed
Finish
Alabaster
Housing Material
Steel
Bulb Technology
Incandescent
Dimmable
Lamp Dependent
Energy Star Compliant
No
Fixture Type
Vanity
Lamp Included
No
Indoor/Outdoor
Indoor
Extension (in.)
8
Base Material
Steel
Base Type
Medium
Includes
Mounting Hardware
Lamp Shape
A19

Description

Wall Fixture,2L,Vanity,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.