This item is Discontinued.

Nuvo Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Pol 60-349

Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Pol (Discontinued)

  • Mfr # 60-349
  • Zoro # G3386737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-349
Zoro #
G3386737
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6-1/8"
Width
14-7/8"

Details

Housing Finish
Polished Brass
Lamp Type
incandescent
Mounting
Wall
Number of Lights
2
Light Type
A19 Bulb Medium Base 100W Max.
Style
Transitional
Fixture Series
Empire
Collection
Empire

Description

Wall Fixture,2L,Vanity,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.