This item is Discontinued.

Nuvo Empire ES 3 Light 21 in. Vanity Frosted White Glass 13w Bru 60-3319

Empire ES 3 Light 21 in. Vanity Frosted White Glass 13w Bru (Discontinued)

  • Mfr # 60-3319
  • Zoro # G3386247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3319
Zoro #
G3386247
UPC #
045923633195
Country of Origin
Unknown

Dimensions

Height
6-1/8"
Width
20-1/2"

Details

Housing Finish
Brushed Nickel
Lamp Type
Fluorescent
Mounting
Wall
Number of Lights
3
Light Type
T2 Bulb GU24 Base 13W Max.
Style
Transitional
Collection
Empire
Fixture Series
Empire

Description

Wall Fixture,3L,Vanity,Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.