Zoro Homepage

Essex Hanging Lantern Sterling Black Finish

  • Mfr # 62-824

  • Zoro # G3401513


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8.25 in
Height
18.13 in
Length
8.25 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-824
Zoro #
G3401513
UPC #
45923328244
Country of Origin
China

Dimensions

Width
8.25 in
Height
18.13 in
Length
8.25 in

Details

Voltage
120V
Light Technology
LED
Watts
14W
Lumens
1030L
Finish
Sterling Black
Fixture Series
Essex
Housing Material
Aluminum
Color Temp.
3000K
Lamp Included
Integrated
Standards
cETLus, Damp Location Listed
CRI
80
Lamp Shape
Integrated LED
Lamp Base
Integrated
Number of Bulbs
1
Dimmable
Dimmable
Application
Outdoor Lighting

Description

Outdoor Hanging Fixture,1L,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.