Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evander, LED Wall Sconce, Matte Black Finish, Smoked Glass

  • Mfr # 62/2453

  • Zoro # G716513792


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes-Dimmable
Fixture Voltage
120V-277V
Lumens
960L
Glass Color
Black
Assembled Depth
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2453
Zoro #
G716513792
UPC #
45923407048
Country of Origin
China

Dimensions

Assembled Depth
4.13 in
Width
4.75 in

Details

Dimmable
Yes-Dimmable
Fixture Voltage
120V-277V
Lumens
960L
Glass Color
Black
Finish
Matte Black
Standards
cETLus;FCC;Damp;RoHS
Lamp Base
Integrated
Watts
12W
Damp/Wet Rating
Damp
Body Material
Aluminum / Glass / Steel
Color Temperature
3000K
Style
Modern
CRI
90
Glass Finish
Smoked
For Use With
Lighting

Description

Discover the refined beauty of the Evander 62-2453 LED wall sconce, where modern design meets minimalist elegance. With its clean lines and subtle detailing, it projects quiet sophistication, offering a perfect balance of form and function. Finished in matte black, it features a striking smoked mirror glass tube with a white interior that casts a soft, inviting glow. Ideal for those who appreciate understated luxury and creating an atmosphere of intimate allure and contemporary grace.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 960 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 15.13" height, 4.75" width, 4.13" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Matte Black with Smoked Glass
  • Material is comprised of aluminum, steel, and glass
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.