Zoro Homepage

Everton 1-Light Pendant 10 in. Matte Black & Brass Etched Opal Glass

  • Mfr # 60/7876

  • Zoro # G209579007


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Standards
cETLus Listed
Dimmable
Lamp Dependent
Material
Steel, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7876
Zoro #
G209579007
UPC #
45923678769
Country of Origin
China

Dimensions

Width
10 in
Wire Length
144 in
Rod Length
36 in

Details

Voltage
120V
Style
Transitional
Finish
Matte Black
Standards
cETLus Listed
Dimmable
Lamp Dependent
Material
Steel, Glass
Watts
60W
Glass Finish
Etched Opal
Sloped Ceiling Compatible
Yes
Location Rating
Dry
Lamp Base
Medium
Lamp Count
1
Light Direction
Down
Lamp Shape
A19

Description

Modern illumination with beautiful, subtle details, elevates the Everton 60-7876 small pendant's style to grand heights. With spherical, opal etched glass softly diffusing the-light, creating a warm and inviting glow. A brass finish is paired with a matte black, creating a wonderful balance of color. Your home is a haven and Everton is ideal for today's stylish luminaires.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.