Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everton 2-Light Pendant 14 in. Matte Gray and Brass Etched Opal Glass

  • Mfr # 60/7877

  • Zoro # G409578954


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Dimmable
Lamp Dependent
Standards
cETLus Listed
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7877
Zoro #
G409578954
UPC #
45923678776
Country of Origin
China

Dimensions

Width
14 in
Wire Length
144 in
Rod Length
36 in

Details

Voltage
120V
Style
Transitional
Finish
Matte Gray
Dimmable
Lamp Dependent
Standards
cETLus Listed
Watts
60W
Material
Steel, Glass
Glass Finish
Etched Opal
Light Direction
Down
Location Rating
Dry
Sloped Ceiling Compatible
Yes
Lamp Shape
A19
Lamp Count
2
Lamp Base
Medium

Description

Modern illumination with beautiful, subtle details, elevates the Everton 60-7877 medium pendant's style to grand heights. With spherical, opal etched glass softly diffusing the-light, creating a warm and inviting glow. A rich brass finish is paired with a soft, matte gray, creating a wonderful balance of color. Your home is a haven and Everton is ideal for today's stylish luminaires.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.