Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-445
Zoro #
G3399431
UPC #
-
Country of Origin
China
Dimensions
Height
8"
Width
10-1/2"
Details
Housing Finish
Green
Lamp Type
Led
Voltage
120v
Number of Lights
1
Light Type
Round LED
Style
Transitional
Collection
Fantom
Fixture Series
Fantom
Description
Pendant Fixture,1L,LED,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.