Fawn 1 Light Mini Pendant Fixture Brushed Nickel Finish Brus (Discontinued)
- Mfr # 60-6213
- Zoro # G3395977
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-6213
Zoro #
G3395977
UPC #
-
Country of Origin
Unknown
Dimensions
Height
45.38"
Width
6"
Details
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Voltage
120v
Number of Lights
1
Light Type
A19 Bulb, 100W Max.
Style
Traditional
Collection
Fawn
Fixture Series
Fawn
Description
Mini Pendant Fixture,1L,Br Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.