Fawn 3 Light Island Pendant Fixture Mahogany Bronze Finish M (Discontinued)
- Mfr # 60-6308
- Zoro # G3396458
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6308
Zoro #
G3396458
UPC #
-
Country of Origin
Unknown
Dimensions
Height
25"
Length
13-1/2"
Width
48-1/2"
Details
Housing Finish
Mahogany Bronze
Lamp Type
incandescent
Voltage
120v
Number of Lights
3
Light Type
A19 Bulb, 300W Max.
Style
Traditional
Collection
Fawn
Fixture Series
Fawn
Description
Island Pendant Fixture,3L,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.