This item is Discontinued.

Nuvo Fixture, Chandelier, 3-Lght, Incandescent, 60W, 120V, A19, Medium Base 60/7243

Fixture, Chandelier, 3-Lght, Incandescent, 60W, 120V, A19, Medium Base (Discontinued)

  • Mfr # 60/7243
  • Zoro # G4372576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7243
Zoro #
G4372576
UPC #
45923673726
Country of Origin
China

Dimensions

Length
24
Wire Length
12 ft.
Height
6.5
Width
24

Details

Finish
Vintage Brass
Shade Material
No Glass
Material
Steel
Style
Traditional
Bulb Count
3
Bulb Type
Incandescent
Bulb Watts
60
Bulb Included
No
Bullb Base
Medium
Standards
cETLus
Application
Ceiling
Weight
6.48
Voltage
120
Includes
Rods: 2 x 6 in. and 2 x 12 in.

Description

Bizet 3-Light Chandelier Fixture - Vintage Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.