This item is Discontinued.

Nuvo Fixture, Chandelier, 3-Lght, Incandescent, 60W, 120V, Type B, Med Base 60/7253

Fixture, Chandelier, 3-Lght, Incandescent, 60W, 120V, Type B, Med Base (Discontinued)

  • Mfr # 60/7253
  • Zoro # G4375787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7253
Zoro #
G4375787
UPC #
45923673771
Country of Origin
China

Dimensions

Height
6.5
Wire Length
12 ft.
Length
24
Width
24

Details

Finish
Polished Nickel
Bulb Count
3
Bulb Watts
60
Bulb Included
No
Style
Traditional
Material
Steel
Application
Ceiling
Includes
Rods: 2 x 6 in. and 2 x 12 in.
Weight
6.48
Bullb Base
Medium
Bulb Type
Incandescent
Standards
cETLus
Voltage
120
Shade Material
No Glass

Description

Bizet 3-Light Chandelier Fixture - Polished Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.