This item is Discontinued.

Nuvo Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Height: 6.5 60/7245

Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Height: 6.5 (Discontinued)

  • Mfr # 60/7245
  • Zoro # G4373102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7245
Zoro #
G4373102
UPC #
45923673733
Country of Origin
China

Dimensions

Length
28
Width
28
Wire Length
12 ft.
Height
6.5

Details

Finish
Vintage Brass
Style
Traditional
Material
Steel
Bulb Type
Incandescent
Shade Material
No Glass
Bulb Count
5
Bulb Watts
60
Application
Ceiling
Standards
cETLus
Includes
Rods: 2 x 6 in. and 2 x 12 in.
Voltage
120
Weight
10.02
Bulb Included
No
Bullb Base
Medium

Description

Bizet 5-Light Chandelier Fixture - Vintage Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.