
Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Voltage: 120
Mfr # 60/7285
Zoro # G4375333
product price:Â $341.99
/ea
Free Shipping & Returns
Key Features
Glass Finish
Clear Seeded
Application
Ceiling
Style
Transitional
Shade Width
4 in.
Length
25.00
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60/7285
Zoro #
G4375333
UPC #
045923672118
Country of Origin
China
Dimensions
Shade Width
4 in.
Length
25.00
Wire Length
12 ft.
Height
17.63
Width
25.00
Shade Height
5 in.
Details
Finish
Matte Black
Glass Finish
Clear Seeded
Application
Ceiling
Style
Transitional
Voltage
120
Bulb Watts
60
Weight
10.73
Shade Material
Glass
Bulb Included
No
Bulb Type
Incandescent
Bullb Base
Medium
Material
Steel and Glass
Standards
cULus
Bulb Count
5
Description
Bransel 5-Light Chandelier Fixture - Matte Black Finish with Clear Seeded Glass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.