Fixture, Chandelier, 6-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Voltage: 120

  • Mfr # 60/7344

  • Zoro # G4376356


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Width
25.25
Weight
3.96
Wire Length
12 ft.
Style
Industrial
Bullb Base
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7344
Zoro #
G4376356
UPC #
45923673269
Country of Origin
China

Dimensions

Width
25.25
Wire Length
12 ft.
Height
15.00
Length
25.25

Details

Finish
Black / Brushed Brass
Weight
3.96
Style
Industrial
Bullb Base
Medium
Voltage
120
Bulb Included
No
Bulb Count
6
Bulb Type
Incandescent
Shade Material
No Glass
Bulb Watts
100
Material
Steel
Standards
cETLus
Application
Ceiling

Description

Ryder 6-Light Chandelier Fixture - Black Finish with Brushed Brass Sockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.