Fixture, Chandelier, 6-Light, Incandescent, 60W, 120V, B10, Candelabra, Bulb Count: 6

  • Mfr # 60/7126

  • Zoro # G4373565


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Height
5.88
Shade Width
6 in.
Bullb Base
Candelabra
Application
Ceiling
Material
Steel and Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7126
Zoro #
G4373565
UPC #
45923672521
Country of Origin
China

Dimensions

Height
5.88
Shade Width
6 in.
Shade Height
5.5 in.
Wire Length
12 ft.
Width
29.63
Length
29.63

Details

Finish
Matte Black / Brass
Bullb Base
Candelabra
Application
Ceiling
Material
Steel and Glass
Weight
13.86
Shade Material
Glass
Glass Finish
Clear
Style
Industrial
Bulb Included
No
Bulb Watts
60
Bulb Type
Incandescent
Bulb Count
6
Voltage
120
Standards
cULus
Includes
Rods: 2 x 6 in. and 2 x 12 in.

Description

Axis 6-Light Chandelier Fixture - Matte Black Finish with Brass Accents Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.