Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuvo Fixture, Flat Panel, 1L, LED Module, 40W, 120V, Direct Wired, Color Temperature: 1900K 65/372

Fixture, Flat Panel, 1L, LED Module, 40W, 120V, Direct Wired, Color Temperature: 1900K (Discontinued)

  • Mfr # 65/372
  • Zoro # G1234888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/372
Zoro #
G1234888
UPC #
045923753725
Country of Origin
China

Details

LED Replacement For
3 Lamp T8 32W
Color Temperature
1900 K
Item
Fixture,Flat Panel,1L,LED Module,40,PK 2

Description

1900 K, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.