This item is Discontinued.

Nuvo Fixture, Flsh, 3-Lght, Incandescent, 60W, 120V, Type B, Candelabra Bse 60/7303

Fixture, Flsh, 3-Lght, Incandescent, 60W, 120V, Type B, Candelabra Bse (Discontinued)

  • Mfr # 60/7303
  • Zoro # G4375437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7303
Zoro #
G4375437
UPC #
45923673863
Country of Origin
China

Dimensions

Length
20
Height
8

Details

Voltage
120
Finish
Black
Bulb Watts
60
Style
Traditional
Application
Ceiling
Bulb Count
3
Bulb Type
Incandescent
Bullb Base
Candelabra
Weight
5.06
Bulb Included
No
Material
Steel
Standards
cETLus
Shade Material
Glass
Glass Finish
Clear

Description

Zemi 3-Light Flush Mount Fixture - Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.