
Fixture, Flush, 2-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 6.25
Mfr # 60/7290
Zoro # G4371115
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Length
12.88
Voltage
120
Height
6.25
Application
Ceiling
Glass Finish
Clear Seeded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7290
Zoro #
G4371115
UPC #
45923672231
Country of Origin
China
Dimensions
Length
12.88
Height
6.25
Wire Length
6 in.
Details
Voltage
120
Finish
Matte Black
Application
Ceiling
Glass Finish
Clear Seeded
Bulb Watts
60
Style
Transitional
Bullb Base
Medium
Standards
cULus
Bulb Included
No
Shade Material
Glass
Material
Steel and Glass
Weight
7.29
Bulb Type
Incandescent
Bulb Count
2
Description
Bransel 2-Light Flush Mount Fixture - Matte Black Finish with Clear Seeded Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.