Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuvo Fixture, Flush, 2-Light, Incandescent, 60W, 120V, A19, Medium Base, Length: 14.00 60/7095

Fixture, Flush, 2-Light, Incandescent, 60W, 120V, A19, Medium Base, Length: 14.00 (Discontinued)

  • Mfr # 60/7095
  • Zoro # G4376453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7095
Zoro #
G4376453
UPC #
45923673016
Country of Origin
China

Dimensions

Length
14.00
Width
14.00
Height
7.50
Wire Length
6 in.

Details

Voltage
120
Finish
Polished Nickel
Material
Steel
Bulb Included
No
Standards
cULus
Shade Material
No Glass
Weight
9.78
Bulb Type
Incandescent
Application
Ceiling
Bulb Watts
60
Bulb Count
2
Bullb Base
Medium
Style
Glam

Description

Cakewalk 2-Light Flush Mount Fixture - Polished Nickel Finish with Black Accents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.