Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuvo Fixture, Flush, 2-Light, Incandescent, 60W, 120V, A19, Medium Base, Length: 14.25 60/7263

Fixture, Flush, 2-Light, Incandescent, 60W, 120V, A19, Medium Base, Length: 14.25 (Discontinued)

  • Mfr # 60/7263
  • Zoro # G4375446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7263
Zoro #
G4375446
UPC #
45923673856
Country of Origin
China

Dimensions

Length
14.25
Height
8

Details

Voltage
120
Finish
Black / Honey Wood
Bullb Base
Medium
Shade Material
No Glass
Application
Ceiling
Weight
5.26
Material
Steel
Bulb Type
Incandescent
Bulb Included
No
Style
Vintage
Bulb Count
2
Standards
cETLus
Bulb Watts
60

Description

Atelier 2-Light Flush Mount Fixture - Black and Honeywood Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.