Zoro Homepage

Fixture, Flush, 3-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 6.75

  • Mfr # 60/7291

  • Zoro # G4371133


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Length
15.00
Voltage
120
Height
6.75
Standards
cULus
Wire Length
6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7291
Zoro #
G4371133
UPC #
45923672255
Country of Origin
China

Dimensions

Length
15.00
Height
6.75
Wire Length
6 in.

Details

Voltage
120
Finish
Matte Black
Standards
cULus
Weight
7.89
Style
Transitional
Application
Ceiling
Shade Material
Glass
Bulb Watts
60
Glass Finish
Clear Seeded
Material
Steel and Glass
Bulb Included
No
Bulb Type
Incandescent
Bulb Count
3
Bullb Base
Medium

Description

Bransel 3-Light Flush Mount Fixture - Matte Black Finish with Clear Seeded Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.