This item is Discontinued.

Nuvo Fixture, Flush, 4-Light, Incandescent, 60W, 120V, T9, Medium Base, Length: 22.00 60/7007

Fixture, Flush, 4-Light, Incandescent, 60W, 120V, T9, Medium Base, Length: 22.00 (Discontinued)

  • Mfr # 60/7007
  • Zoro # G4375218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7007
Zoro #
G4375218
UPC #
45923670077
Country of Origin
China

Dimensions

Length
22.00
Width
22.00
Height
8.25
Wire Length
7 in.

Details

Voltage
120
Finish
Black / Polished Nickel
Bulb Count
4
Shade Material
No Glass
Bulb Type
Incandescent
Style
Industrial
Bullb Base
Medium
Bulb Included
No
Weight
8.36
Standards
cETLus
Material
Steel
Application
Ceiling
Bulb Watts
60

Description

Legend 4-Light Large Flush Mount Fixture - Black and Polished Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.