This item is Discontinued.

Nuvo Fixture, Flush, LED, 17W, 120V, Brushed Nickel, Damp 62/1340

Fixture, Flush, LED, 17W, 120V, Brushed Nickel, Damp (Discontinued)

  • Mfr # 62/1340
  • Zoro # G6502852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1340
Zoro #
G6502852
UPC #
45923682162
Country of Origin
China

Dimensions

Width
11 in
Height
4.59 in

Details

Voltage
120V
Dimmable
Dimmable
Finish
Brushed Nickel
Rated Life
50,000 hours
Temp. Range
1.4°F to 113°F
Fixture Type
Flush Mount
Standards
cETLus
Lamp Watts
16.5W
Color Temperature
Warm White
Bulb Technology
LED
CRI
90
Indoor/Outdoor
Indoor
CCT
3000K
Location Rating
Damp

Description

11 in. LED Flush Dome Fixture - Brushed Nickel Finish with Frosted Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.